

€2,005.08/ pieceexcl. VAT
€2,426.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool assortments for trolley |
Total number of tools | 104 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 3 |
Number of slotted screwdrivers | 5 |
Number of socket inserts | 27 |
Number of socket spanners | 10 |
Number of open-end spanners | 10 |
Weight | 14.2 kg |