






Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Bit set, 59-pc
2 bit ratchets 1/4"
1 bit holder 1/4"
1 bit set, 56-pc
€178.65/ pieceexcl. VAT
€216.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool Assortment With Workshop Trolley |
Set version | 2 bit ratchet screwdrivers 1/4" No. 4008: L. 95; 250 mm1 bit holder 1/4" No. 4009: L. 176 mm1 bit box No. 1206: 1 bit holder, L. 25 mm: SL4;5;6 mm (2x), PH1;2;3 (3x), PZ1;2;3 (3x), T10;15;20;25;27;30;40 (2x), T BO10;15;20;25;27;30;40, INHEX 3;4 |
Total number of tools | 59 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.138 kg |
Height | 63 mm |
Length | 350 mm |
Width | 175 mm |