STAHLWILLE

STAHLWILLE Tool Assortment With Workshop Trolley, 93/130 Series, Set of 130

  • ERIKS:14598192
  • Manufacturer:4018754335312
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Roller cabinet type 93/130 with 130-pc assortment

Design: Sturdy sheet steel construction, with 6 easy-to-remove drawers (4 x 68; 1 x 145; 1 x 198 mm high) , with full extension (370 mm), ball bearing cage guide and anti-tilt device - it is not possible to pull out several drawers at the same time. The side panels have perforated grids, one side with paper roll holder. Centrally closed by a cylinder lock with fold-away key. Durable plastic shelf made of ABS with compartments for small parts. With oil and acid resistant smooth running wheels (Ø 125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes. Drawers black, body anthracite with two handles and all-round impact protection.

Set contains:
1 tool module socket wrenches 97-pc consisting of:
10 hexagon socket wrench sockets 1/4" 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
17 hexagon socket wrench sockets 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
2 extensions 1/4" 54; 150 mm
1 ratchet 1/4"
1 extension 1/2" 130 mm
1 ratchet 1/2"
1 needle nose pliers 200 mm
1 water pump pliers 240 mm
1 side cutter 160 mm
1 bit ratchet
1 bit connector
1 bit holder
1 flat chisel
1 engineer's hammer
1 cable-stripping knife
1 bit box, 56-piece

1 tool module open ended spanners 33-pc consisting of:
15 combination spanners 6; 7; 8; 10; 11; 12; 13; 14; 15; 15; 17; 18; 19; 22; 24 mm
1 folding wooden ruler 2m
1 magnetic lifter 270 g
1 hexagon key L-wrench set, 1.5–10 mm, 9-pc
1 slot screwdriver 4 mm
2 Phillips screwdrivers PH 1; PH 2
3 TORX® screwdrivers T 15; T 20; T 25
1 electronic slot screwdriver 2.5 mm
Save to list

€2,403.94/ pieceexcl. VAT

€2,908.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
93/130
Type
Tool Assortment With Workshop Trolley
Set version
10 sockets with hex 1/4", 17 sockets with hex 1/2", 2 extensions 1/4", 1 ratchet 1/4", 1 extension 1/2", 1 ratchet 1/2", 1 telephone pliers, 1 water pump pliers, 1 heavy-duty side cutters, 1 bit ratchet screwdriver 1/4"
Total number of tools
130
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Trolley
Weight
78.5 kg
Height
1000 mm
Length
481 mm
Width
877 mm