

Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Hammer set, 7-pc
1 fitter's hammer 500 g
1 soft-faced hammer, 35 mm
1 flat chisel 175 mm
2 pin punch drivers 3.4; 6 mm
1 centre punch 100 mm
1 drift punch 4 mm
€184.06/ pieceexcl. VAT
€222.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool Assortment |
Set version | 1 engineer’s hammer No. 10961: 500 g1 dead blow hammer No. 10959: Ø 35 mm1 flat chisel No. 102: W. 20; L. 175 mm1 pin punch No. 108: Ø 6 mm1 centre punch No. 105: Ø 10 mm1 pin punch No. 109: Ø 3.4 mm1 drift punch No. 104: Ø 4 mm |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.85 kg |
Height | 40 mm |
Length | 350 mm |
Width | 175 mm |
Number of hammers | 1 |