




Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Screwdriver set, 27-pc
1 electronic slot screwdriver 2.5 mm
2 slot screwdrivers 4; 10 mm
3 Pozidriv screwdrivers PH 1; 2; 3
1 cable-stripping knife
1 tape measure, 3 m
1 mini magnetic lifter, 270 g
1 wooden folding ruler 2 m
1 TORX® hexagon key L-wrench set with ball head, 8-pc, T 9–T 40
1 hexagon key L-wrench set with ball head, 9-pc, 1.5–10 mm
€279.93/ pieceexcl. VAT
€338.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool Assortment |
Set version | 1 electrician's slotted screwdriver No. 4628: 0.4 x 2.5 x 60 mm2 slotted screwdrivers No. 4620: 0.8 x 4 x 100; 1.6 x 10 x 200 mm3 PH cross-head screwdrivers No. 4630: PH1; PH2; PH31 cable knife No. 12320: Blade length: 90 mm1 tape measure No. 12935: L. 3 |
Total number of tools | 27 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 3 |
Number of slotted screwdrivers | 3 |
Weight | 2.22 kg |
Height | 40 mm |
Length | 350 mm |
Width | 350 mm |