




Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Files set, 21-pc
1 screw extractors set, 6-pc
1 key file set, 6-pc
1 flat file, 260 mm
1 gasket scraper
1 universal knife
1 wire brush
1 steel rule tape
1 metal saw bow
1 scriber
1 wire shears
1 precision sensor gauge
€309.66/ pieceexcl. VAT
€374.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool Assortment |
Set version | 1 screw extractor set No. 900/6 T: M3-M4; M5-M7; M8-M11; M10-M12; M14-M16; M18-M221 warding file set No. 12800: 6-pieces1 flat file No. 12036: L. 260 mm1 gasket scraper No. 12718: L. 265 mm1 safety knife No. 12965: L. 165 mm1 wire brush No. 12377: L. 270 |
Total number of tools | 21 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 3.17 kg |
Height | 50 mm |
Length | 350 mm |
Width | 530 mm |