




€292.60/ pieceexcl. VAT
€354.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool assortment QR |
Set version | 10 sockets with hex 1/4" No. 40: 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm1 QuickRelease drive handle 1/4" No. 400QR: L. 150 mm1 QuickRelease T-handle 1/4" No. 404QR: L. 116 mm2 QuickRelease extensions 1/4" No. 405QR: L. 54; 150 mm1 Quic |
Total number of tools | 27 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.987 kg |
Height | 37 mm |
Length | 350 mm |
Width | 175 mm |
Number of hexagonal keys | 2 |
Number of ratchets | 1 |