
€333.41/ pieceexcl. VAT
€403.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool assortment for trolleys |
Set version | 1 combination pliers No. 6700: L. 180 mm,1 telephone pliers No. 6730: L. 200 mm,1 water pump pliers No. 6551: L. 240 mm,1 heavy-duty side cutters No. 6721: L. 160 mm,1 L-Key set hex No. 10767/9: 1.5 |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |