
€331.87/ pieceexcl. VAT
€401.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool assortment for trolleys |
Set version | 5 combination ratchet spanners No. 17: 8 |
Total number of tools | 15 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 4 |
Number of slotted screwdrivers | 6 |