

Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Electronic set, 9-pc
4 electronic slot screwdrivers 1.5; 2; 2.5; 3 mm
3 electronic Phillips screwdrivers PH 00; 0; 1
1 needle pliers, 125 mm
1 mini electronic side cutter
€142.94/ pieceexcl. VAT
€172.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | TCS Inlay |
Set version | 4 electrician's slotted screwdrivers No. 4751: 0.3 x 1.5; 0.4 x 2; 0.4 x 2.5; 0.5 x 3 mm3 electrician's PH cross-head screwdrivers No. 4752: PH00; PH0; PH11 electronics needle nose pliers No. 6711: L. 130 mm1 mini electronics side cutters No. 6708 L. 115 |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 3 |
Number of slotted screwdrivers | 4 |
Weight | 0.418 kg |
Height | 45 mm |
Length | 350 mm |
Width | 175 mm |