

€392.70/ pieceexcl. VAT
€475.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 13216/4 |
Type | Tool Box Trolley |
Material | Sheet steel |
Height | 216 mm |
Width | 570 mm |
Depth | 328 mm |
With drawer | No |
Type of tyres | 2 Fixed Castors and 2 Swivel Castors |
With brake | Yes |