

€19.33/ pieceexcl. VAT
€23.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10769 |
Type | TORX Screwdriver |
Size (TX) | 30 |
Insulated | No |
Blade length | 130 mm |
VDE tested | No |
Material | Chrome Alloy Steel |
Total length | 155 mm |
Material handle | 2-Component |
Blade material | Chrome Alloy Steel |
Surface treatment blade | Matt Chrome-Plated |
Weight | 59 |
Weight | 59 g |