STAHLWILLE

STAHLWILLE Swivel socket kort 1/4" - 9/16"

  • ERIKS:23778452
  • Manufacturer:4018754146772
Image 1
Short version, HPQ high performance steel, chrome plated.
Save to list

€48.90/ pieceexcl. VAT

€59.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
9/16 in
Connection size
1/4 in
Outer Diameter
19 mm
Length
37.5 mm
Weight
25 g