STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 5/8"

  • ERIKS:23778672
  • Manufacturer:4018754004447
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€52.75/ pieceexcl. VAT

€63.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
5/8 in
Connection size
3/8 in
Outer Diameter
21.6 mm
Length
51.5 mm
Weight
59 g