STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 5/16"

  • ERIKS:23778667
  • Manufacturer:4018754173617
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€48.51/ pieceexcl. VAT

€58.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
5/16 in
Connection size
3/8 in
Outer Diameter
11.7 mm
Length
45.5 mm
Weight
50 g