STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 19mm

  • ERIKS:23778516
  • Manufacturer:4018754002559
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€60.83/ pieceexcl. VAT

€73.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
19 mm
Connection size
3/8 in
Outer Diameter
25.5 mm
Length
57 mm
Weight
68 g