STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 17mm

  • ERIKS:23778514
  • Manufacturer:4018754002535
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€57.37/ pieceexcl. VAT

€69.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
17 mm
Connection size
3/8 in
Outer Diameter
23 mm
Length
53.5 mm
Weight
63 g