STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 16mm

  • ERIKS:23778513
  • Manufacturer:4018754002528
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€59.29/ pieceexcl. VAT

€71.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
16 mm
Connection size
3/8 in
Outer Diameter
21.8 mm
Length
51.5 mm
Weight
58 g