STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 15mm

  • ERIKS:23778512
  • Manufacturer:4018754002511
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€51.21/ pieceexcl. VAT

€61.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
15 mm
Connection size
3/8 in
Outer Diameter
20.6 mm
Length
48.5 mm
Weight
56 g