STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 13mm

  • ERIKS:23778510
  • Manufacturer:4018754002498
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€51.59/ pieceexcl. VAT

€62.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
13 mm
Connection size
3/8 in
Outer Diameter
18.3 mm
Length
48 mm
Weight
53 g