STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 12mm

  • ERIKS:23778509
  • Manufacturer:4018754002481
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€52.75/ pieceexcl. VAT

€63.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
12 mm
Connection size
3/8 in
Outer Diameter
16.9 mm
Length
48 mm
Weight
54 g