STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 11mm

  • ERIKS:23778508
  • Manufacturer:4018754002474
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€52.36/ pieceexcl. VAT

€63.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
11 mm
Connection size
3/8 in
Outer Diameter
15.6 mm
Length
47.5 mm
Weight
55 g