STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 11/16"

  • ERIKS:23778673
  • Manufacturer:4018754004454
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€53.52/ pieceexcl. VAT

€64.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
11/16 in
Connection size
3/8 in
Outer Diameter
23.5 mm
Length
53.5 mm
Weight
58 g