STAHLWILLE

STAHLWILLE Swivel socket 3/8'' - 10mm

  • ERIKS:23778507
  • Manufacturer:4018754002467
Image 1
SAE AS 954-E (American sizes), HPQ high performance steel, chrome plated.
Save to list

€44.66/ pieceexcl. VAT

€54.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
10 mm
Connection size
3/8 in
Outer Diameter
14.3 mm
Length
45.5 mm
Weight
51 g