STAHLWILLE

STAHLWILLE Swivel socket 1/4'' - 9mm

  • ERIKS:23778345
  • Manufacturer:4018754000692
Image 1
American sizes: SAE AS 954, ASME B 107.1, HPQ high performance steel, chrome plated.
Save to list

€47.74/ pieceexcl. VAT

€57.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
9 mm
Connection size
1/4 in
Outer Diameter
13 mm
Length
36 mm
Weight
20 g