STAHLWILLE

STAHLWILLE Swivel socket 1/4'' - 5/16"

  • ERIKS:23778446
  • Manufacturer:4018754001606
Image 1
American sizes: SAE AS 954, ASME B 107.1, HPQ high performance steel, chrome plated.
Save to list

€47.74/ pieceexcl. VAT

€57.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
5/16 in
Connection size
1/4 in
Outer Diameter
11.6 mm
Length
35 mm
Weight
17 g