STAHLWILLE

STAHLWILLE Swivel socket 1/4'' - 1/4"

  • ERIKS:23778444
  • Manufacturer:4018754001590
Image 1
American sizes: SAE AS 954, ASME B 107.1, HPQ high performance steel, chrome plated.
Save to list

€47.74/ pieceexcl. VAT

€57.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
1/4 in
Connection size
1/4 in
Outer Diameter
9.6 mm
Length
32 mm
Weight
16 g