STAHLWILLE

STAHLWILLE Swivel socket 1/2'' - 19mm

  • ERIKS:23778813
  • Manufacturer:4018754006229
Image 1
Chrome Alloy Steel, chrome plated.
Save to list

€51.21/ pieceexcl. VAT

€61.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
19 mm
Connection size
1/2 in
Outer Diameter
26.3 mm
Length
70 mm
Weight
148 g