STAHLWILLE

STAHLWILLE Swivel socket 1/2'' - 17mm

  • ERIKS:23778811
  • Manufacturer:4018754006205
Image 1
Chrome Alloy Steel, chrome plated.
Save to list

€54.29/ pieceexcl. VAT

€65.69incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
17 mm
Connection size
1/2 in
Outer Diameter
23.5 mm
Length
70 mm
Weight
141 g