STAHLWILLE

STAHLWILLE Swivel socket 1/2'' - 13mm

  • ERIKS:23778809
  • Manufacturer:4018754006175
Image 1
Chrome Alloy Steel, chrome plated.
Save to list

€51.98/ pieceexcl. VAT

€62.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
13 mm
Connection size
1/2 in
Outer Diameter
18.4 mm
Length
70 mm
Weight
140 g