STAHLWILLE

STAHLWILLE Swivel socket 1/2'' - 10mm

  • ERIKS:23778807
  • Manufacturer:4018754006151
Image 1
Chrome Alloy Steel, chrome plated.
Save to list

€48.90/ pieceexcl. VAT

€59.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
10 mm
Connection size
1/2 in
Outer Diameter
14.7 mm
Length
70 mm
Weight
136 g