STAHLWILLE

STAHLWILLE Swedish pattern pipe wrench 2'' - 560mm

  • ERIKS:12313986
  • Manufacturer:4018754206407
Image 1
Type A, 90°, DIN 5234.
Save to list

€158.32/ pieceexcl. VAT

€191.57incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Chucking range
82 mm
Length
542 mm