STAHLWILLE

STAHLWILLE Swedish pattern pipe wrench 1'' - 310mm

  • ERIKS:12313984
  • Manufacturer:4018754092772
Image 1
Type A, 90°, DIN 5234.
Save to list

€87.50/ pieceexcl. VAT

€105.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Chucking range
47 mm
Length
316 mm