STAHLWILLE

STAHLWILLE Swedish pattern pipe wrench 1.1/2'' - 420mm

  • ERIKS:12313985
  • Manufacturer:4018754206360
Image 1
Type A, 90°, DIN 5234.
Save to list

€131.00/ pieceexcl. VAT

€158.51incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Chucking range
63 mm
Length
422 mm