




€40.04/ pieceexcl. VAT
€48.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 136 L-BOXX® WK |
Type | Tool Card |
Series | 136 L-BOXX® WK |
Type | Tool Card |
Length | 375 mm |
Width | 305 mm |
Height | 25 mm |
Weight | 0.4 kg |
Colour | Black |
Model | 136 L-BOXX® WK |