

€77.00/ pieceexcl. VAT
€93.17incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | L-BOXX® |
Type | Tool Box |
Series | L-BOXX® |
Type | Tool Box |
Material | ABS |
Length | 360 mm |
Width | 444 mm |
Height | 104 mm |
Weight | 1.78 kg |
Colour | Black |
Model | 136L-BOXX® |
Other indications | Impact-Resistant |