






€194.81/ pieceexcl. VAT
€235.72incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | StahlwilleSTABIL®8 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 55 mm |
Length | 300 mm |
Material | Chrome-vanadium steel |
Weight | 2087 g |
Surface protection | Green Lacquered |