






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | StahlwilleSTABIL®8 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 50 mm |
Length | 280 mm |
Material | Chrome-vanadium steel |
Weight | 1555 g |
Surface protection | Green Lacquered |