






€326.48/ pieceexcl. VAT
€395.04incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | StahlwilleSTABIL® 8 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 75 mm |
Length | 360 mm |
Material | Chrome-vanadium steel |
Weight | 4428 g |
Surface protection | Green Lacquered |