






€300.30/ pieceexcl. VAT
€363.36incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | StahlwilleSTABIL® 8 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 70 mm |
Length | 355 mm |
Material | Chrome-vanadium steel |
Weight | 3649 g |
Surface protection | Green Lacquered |