




€41.58/ pieceexcl. VAT
€50.31incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4205 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 26 mm |
Type | Striking Ring Spanner |
Cranked | No |
VDE tested | No |
Single wrench model | Yes |
Length | 160 mm |
Low spark model | No |
Material | Steel |
Weight | 200 g |
Head width large | 42.5 mm |
Height of head large | 15 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Point count | 12 |