

€241.01/ pieceexcl. VAT
€291.62incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4205 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 80 mm |
Length | 345 mm |
Material | Special Steel |
Weight | 4100 g |