

€136.29/ pieceexcl. VAT
€164.91incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4205 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 65 mm |
Length | 290 mm |
Material | Special Steel |
Weight | 2100 g |