

€72.77/ pieceexcl. VAT
€88.05incl. VAT
1 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4205 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 41 mm |
Length | 225 mm |
Material | Special Steel |
Weight | 730 g |