STAHLWILLE

STAHLWILLE Striking Ring Spanner, 4205 Series, Special Steel, 205 mm LG, 38 mm WD

  • ERIKS:23780052
  • Manufacturer:4018754024155
Image 1
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
4205
Type
Striking Ring Spanner
Model
Metric
Wrench width
38 mm
Length
205 mm
Material
Special Steel
Weight
500 g