

€72.50/ pieceexcl. VAT
€87.73incl. VAT
22 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4205 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 36 mm |
Length | 205 mm |
Material | Special Steel |
Weight | 505 g |