

€57.00/ pieceexcl. VAT
€68.97incl. VAT
11 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4205 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 32 mm |
Length | 195 mm |
Material | Special Steel |
Weight | 353 g |