

€46.50/ pieceexcl. VAT
€56.27incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4205 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 27 mm |
Length | 180 mm |
Material | Special Steel |
Weight | 260 g |