

€37.00/ pieceexcl. VAT
€44.77incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4205 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 24 mm |
Length | 160 mm |
Material | Special Steel |
Weight | 200 g |