




€90.48/ pieceexcl. VAT
€109.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4205 |
Type | Striking Ring Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 48 mm |
Length | 240 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Special Steel |
Weight | 920 g |
Norm | DIN 7444 |
Right-angled wrench model | No |
Head width large | 75 mm |
Height of head large | 22.5 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |